- Multiple Strand Sprockets
- 50-2 Chain Number
- 45 Number of Teeth
- 9.3100" O.D.
- 8.960" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hub Dia. | 4 in |
| No. of Teeth | 45 |
| Pitch Diameter | 8.96 in |
| Hub Projection | 1.08 in |
| No. of Strands Across | 2 |
| Material | Carbon Steel |
| Length Through Bore | 2.125 in |
| Tooth Width | 0.332 in |
| Chain No. | 50-2 |
| Inch/Metric | Inch |
| Chain Pitch | 0.625 in |
| Bore Range | 1.188 in |
| Width Across Teeth | 1.045 in |
| Outside Dia. | 9.31 in |
| Sprocket Style | B |
| Hardened Teeth | With Hardened Teeth |
| Weight | 22.9 LB |
| EAN or UPC | 97039365316 |

