- Multiple Strand Sprocket
- 50-2 Chain Size
- 25 Teeth
- 5.3200" O.D.
- 4.987" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 0.83 in |
| No. of Strands Across | 2 |
| Pitch Diameter | 4.987 in |
| No. of Teeth | 25 |
| Material | Carbon Steel |
| Sprocket Style | B |
| Length Through Bore | 1.875 in |
| Chain Pitch | 0.625 in |
| Tooth Width | 0.332 in |
| Inch/Metric | Inch |
| Bore Range | 1 in |
| Chain No. | 50-2 |
| Outside Dia. | 5.32 in |
| Width Across Teeth | 1.045 in |
| Weight | 7.15 LB |
| EAN or UPC | 97039365224 |

