- Multiple Strand Sprockets
- 50-2 Chain Number
- 22 Number of Teeth
- 4.7200" O.D.
- 4.392" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 50-2 |
| Hub Dia. | 3.563 in |
| Pitch Diameter | 4.392 in |
| Sprocket Style | B |
| Tooth Width | 0.332 in |
| Hub Projection | 0.83 in |
| Outside Dia. | 4.72 in |
| Material | Carbon Steel |
| Chain Pitch | 0.625 in |
| Length Through Bore | 1.875 in |
| Width Across Teeth | 1.045 in |
| No. of Strands Across | 2 |
| Inch/Metric | Inch |
| Bore Range | 1 in |
| No. of Teeth | 22 |
| Weight | 5.9 LB |
| EAN or UPC | 97039365194 |

