
- Roller Chain Sprocket for #50 Double Strand Chain
- 19 Teeth
- Taperlock Design
- 1610 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
Tooth Width | 0.332 in |
No. of Teeth | 19 |
Outside Dia. | 4.12 in |
Chain No. | 50-2 |
Bushing Series | 1610 |
Bushing Bore [Min] | 0.5 in |
No. of Strands Across | 2 |
Hardened Teeth | With Hardened Teeth |
Material | Steel |
Inch/Metric | Inch |
Bore Range | 1.625 in |
Bushing Type | Taper-Lock® |
Length Through Bore | 1 in |
Chain Pitch | 0.625 in |
Sprocket Style | A |
Pitch Diameter | 3.797 in |
Bushing Bore [Max] | 1.625 in |
Weight | 1.6 LB |
EAN or UPC | 97039364890 |
