- Roller Chain Sprocket for #50 Double Strand Chain
- 15 Teeth
- Taperlock Design
- 1210 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Tooth Width | 0.332 in |
| Outside Dia. | 3.315 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.006 in |
| Length Through Bore | 1 in |
| Bushing Bore [Min] | 0.5 in |
| Chain No. | 50-2 |
| No. of Teeth | 15 |
| Chain Pitch | 0.625 in |
| Inch/Metric | Inch |
| Bushing Bore [Max] | 1.25 in |
| Bushing Type | Taper-Lock® |
| Material | Steel |
| Bushing Series | 1210 |
| Bore Range | 1.25 in |
| Sprocket Style | A |
| Weight | 0.9 LB |
| EAN or UPC | 97039364852 |

