- Roller Chain Sprocket for #40 Double Strand Chain
- 52 Teeth
- Taperlock Design
- 2517 Bushing Required
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 52 |
| Bushing Series | 2517 |
| Chain No. | 40 |
| Chain Pitch | 0.5 in |
| Inch/Metric | Inch |
| Sprocket Style | C |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Type | Taperlock |
| Material | Steel |
| Weight | 11.3 LB |
| EAN or UPC | 97039364470 |

