- Multiple Strand Sprockets
- 40-2 Chain Number
- 35 Number of Teeth
- 5.8600" O.D.
- 5.578" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 35 |
| Chain Pitch | 0.5 in |
| Material | Carbon Steel |
| Inch/Metric | Inch |
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 2 |
| Outside Dia. | 5.86 in |
| Length Through Bore | 1.625 in |
| Hub Projection | 0.784 in |
| Pitch Diameter | 5.578 in |
| Tooth Width | 0.275 in |
| Bore Range | 0.875 in |
| Width Across Teeth | 0.841 in |
| Hub Dia. | 3 1/4 in |
| Sprocket Style | B |
| Chain No. | 40-2 |
| Weight | 7.1 LB |
| EAN or UPC | 97039364715 |

