- Finished Bore Sprocket for 40 Double Strand Chain
- 18 Teeth
- 1/2" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Outside Dia. | 3.136 in |
| Inch/Metric | Inch |
| Chain No. | 40 |
| Finished Bore | 1/2 in |
| Chain Pitch | 0.5 in |
| No. of Teeth | 18 |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.879 in |
| Sprocket Style | B |
| Material | Steel |
| Weight | 1.7 LB |

