- Roller Chain Sprocket for #40 Double Strand Chain
- 17 Teeth
- Taperlock Design
- 1008 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| No. of Strands Across | 2 |
| Chain No. | 40-2 |
| No. of Teeth | 17 |
| Bushing Type | Taper-Lock® |
| Chain Pitch | 0.5 in |
| Sprocket Style | A |
| Length Through Bore | 0.875 in |
| Bushing Bore [Max] | 1 in |
| Bore Range | 1 in |
| Inch/Metric | Inch |
| Hub Dia. | 1.266 in |
| Pitch Diameter | 2.721 in |
| Bushing Series | 1008 |
| Bushing Bore [Min] | 0.5 in |
| Tooth Width | 0.275 in |
| Outside Dia. | 2.975 in |
| Material | Steel |
| Weight | 0.7 LB |
| EAN or UPC | 97039364357 |

