- Roller Chain Sprocket for #35 Double Strand Chain
- 24 Teeth
- Taperlock Design
- 1210 Bushing Required
- With Hardened Teeth
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Pitch Diameter | 2.873 in |
| Hardened Teeth | With Hardened Teeth |
| Bushing Type | Taperlock |
| Bushing Series | 1210 |
| No. of Teeth | 24 |
| Material | Steel |
| Inch/Metric | Inch |
| Outside Dia. | 3.073 in |
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| Weight | 1.8 LB |
| EAN or UPC | 97039363930 |

