- Roller Chain Sprocket for #35 Double Strand Chain
- 19 Teeth
- Taperlock Design
- 1008 Bushing Required
- With Hardened Teeth
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 0.375 in |
| Chain No. | 35 |
| Pitch Diameter | 2.278 in |
| Inch/Metric | Inch |
| Bushing Type | Taperlock |
| Sprocket Style | B |
| No. of Strands Across | 2 |
| No. of Teeth | 19 |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Outside Dia. | 2.472 in |
| Bushing Series | 1008 |
| Weight | 0.6 LB |
| EAN or UPC | 97039363893 |

