- Multiple Strand Sprockets
- 35-2 Chain Number
- 17 Number of Teeth
- 2.2300" O.D.
- 2.041" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Teeth | 17 |
| Hub Projection | 0.689 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.561 in |
| Length Through Bore | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Sprocket Style | B |
| Material | Carbon Steel |
| Chain No. | 35-2 |
| Outside Dia. | 2.23 in |
| Chain Pitch | 0.375 in |
| Bore Range | 0.5 in |
| No. of Strands Across | 2 |
| Tooth Width | 0.162 in |
| Hub Dia. | 1.594 in |
| Pitch Diameter | 2.041 in |
| Weight | 0.74 LB |
| EAN or UPC | 97039364111 |

