- Multiple Strand Sprockets
- 35-2 Chain Number
- 15 Number of Teeth
- 1.9900" O.D.
- 1.804" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | With Hardened Teeth |
| Chain No. | 35-2 |
| Outside Dia. | 1.99 in |
| Inch/Metric | Inch |
| Pitch Diameter | 1.804 in |
| No. of Strands Across | 2 |
| Hub Projection | 0.689 in |
| Material | Carbon Steel |
| Bore Range | 0.5 in |
| Length Through Bore | 1.25 in |
| Chain Pitch | 0.375 in |
| Hub Dia. | 1.406 in |
| Tooth Width | 0.162 in |
| Width Across Teeth | 0.561 in |
| No. of Teeth | 15 |
| Sprocket Style | B |
| Weight | 0.53 LB |
| EAN or UPC | 97039364098 |

