- Multiple Strand Sprockets
- 35-2 Chain Number
- 13 Number of Teeth
- 1 3/4" O.D.
- 1.567" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| No. of Strands Across | 2 |
| Pitch Diameter | 1.567 in |
| Material | Carbon Steel |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Outside Dia. | 1.75 in |
| Hub Projection | 0.689 in |
| Tooth Width | 0.162 in |
| Inch/Metric | Inch |
| Bore Range | 0.5 in |
| Chain No. | 35-2 |
| Chain Pitch | 0.375 in |
| Length Through Bore | 1.25 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 1.109 in |
| Width Across Teeth | 0.561 in |
| Weight | 0.35 LB |
| EAN or UPC | 97039364074 |

