- Multiple Strand Sprockets
- 160-2 Chain Number
- 30 Number of Teeth
- 20.2280" O.D.
- 19.134" Pitch Diameter
features
- Increased productivity
- Lower replacement costs
- Reduced downtime for maintenance
| Material | Carbon Steel |
| Pitch Diameter | 19.134 in |
| Width Across Teeth | 3.424 in |
| Chain No. | 160-2 |
| Outside Dia. | 20.228 in |
| Bore Range | 2 in |
| Tooth Width | 1.119 in |
| Hardened Teeth | With Hardened Teeth |
| Hub Projection | 1.326 in |
| Hub Dia. | 7 1/2 in |
| No. of Teeth | 30 |
| Sprocket Style | B |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Chain Pitch | 2 in |
| Length Through Bore | 4.75 in |
| Weight | 205.0 LB |
| EAN or UPC | 97039366979 |

