- Multiple Strand Sprockets
- 160-2 Chain Number
- 23 Number of Teeth
- 15 3/4" O.D.
- 14.688" Pitch Diameter
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Bore Range | 2 in |
| Sprocket Style | B |
| Hub Dia. | 7 1/2 in |
| Material | Carbon Steel |
| Hub Projection | 1.326 in |
| Tooth Width | 1.119 in |
| No. of Strands Across | 2 |
| No. of Teeth | 23 |
| Outside Dia. | 15.75 in |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 2 in |
| Pitch Diameter | 14.688 in |
| Width Across Teeth | 3.424 in |
| Inch/Metric | Inch |
| Chain No. | 160-2 |
| Length Through Bore | 4.75 in |
| Weight | 154.1 LB |
| EAN or UPC | 97039589439 |

