- Finished Bore Sprocket for 160 Double Strand Chain
- 22 Teeth
- 2 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain Pitch | 2 in |
| Chain No. | 160 |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Pitch Diameter | 14.054 in |
| No. of Teeth | 22 |
| Finished Bore | 2 15/16 in |
| Inch/Metric | Inch |
| Outside Dia. | 15.11 in |
| Sprocket Style | B |
| Weight | 141.0 LB |

