- Multiple Strand Sprockets
- 160-2 Chain Number
- 20 Number of Teeth
- 13.8300" O.D.
- 12.784" Pitch Diameter
features
- Reduced downtime for maintenance
- Lower replacement costs
- Increased productivity
| Hub Dia. | 7 in |
| Hub Projection | 1.326 in |
| Material | Carbon Steel |
| Width Across Teeth | 3.424 in |
| Outside Dia. | 13.83 in |
| No. of Teeth | 20 |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Tooth Width | 1.119 in |
| Pitch Diameter | 12.784 in |
| Bore Range | 2 in |
| Chain No. | 160-2 |
| Chain Pitch | 2 in |
| Length Through Bore | 4.75 in |
| Weight | 99.5 LB |
| EAN or UPC | 97039366948 |

