- Finished Bore Sprocket for 160 Double Strand Chain
- 16 Teeth
- 3" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Chain No. | 160 |
| Inch/Metric | Inch |
| No. of Teeth | 16 |
| Chain Pitch | 2 in |
| Pitch Diameter | 10.252 in |
| Outside Dia. | 11.254 in |
| Material | Steel |
| Finished Bore | 3 in |
| Weight | 71.0 LB |

