- Finished Bore Sprocket for 160 Double Strand Chain
- 13 Teeth
- 3 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 3 5/8 in |
| Material | Steel |
| Outside Dia. | 9.314 in |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 2 in |
| Sprocket Style | B |
| Inch/Metric | Inch |
| Pitch Diameter | 8.358 in |
| No. of Teeth | 13 |
| Chain No. | 160 |
| No. of Strands Across | 2 |
| Weight | 42.5 LB |

