- Finished Bore Sprocket for 140 Double Strand Chain
- 26 Teeth
- 3 5/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.75 in |
| Inch/Metric | Inch |
| Finished Bore | 3 5/8 in |
| Sprocket Style | B |
| Pitch Diameter | 14.518 in |
| Chain No. | 140 |
| Outside Dia. | 15.463 in |
| Material | Steel |
| No. of Strands Across | 2 |
| No. of Teeth | 26 |
| Weight | 127.1 LB |

