- Finished Bore Sprocket for 140 Double Strand Chain
- 25 Teeth
- 2 11/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Outside Dia. | 14.903 in |
| Pitch Diameter | 13.963 in |
| No. of Strands Across | 2 |
| Chain No. | 140 |
| Finished Bore | 2 11/16 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Teeth | 25 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Chain Pitch | 1.75 in |
| Weight | 121.0 LB |

