- Finished Bore Sprocket for 140 Double Strand Chain
- 13 Teeth
- 2 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Chain No. | 140 |
| Sprocket Style | B |
| Pitch Diameter | 7.313 in |
| No. of Strands Across | 2 |
| Finished Bore | 2 3/4 in |
| Material | Steel |
| No. of Teeth | 13 |
| Inch/Metric | Inch |
| Chain Pitch | 1.75 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 8.15 in |
| Weight | 29.5 LB |

