- Finished Bore Sprocket for 120 Double Strand Chain
- 22 Teeth
- 3 1/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 10.541 in |
| Chain Pitch | 1.5 in |
| No. of Strands Across | 2 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. | 11.333 in |
| No. of Teeth | 22 |
| Finished Bore | 3 1/4 in |
| Inch/Metric | Inch |
| Chain No. | 120 |
| Sprocket Style | B |
| Weight | 60.9 LB |

