- Finished Bore Sprocket for 120 Double Strand Chain
- 16 Teeth
- 2 15/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Finished Bore | 2 15/16 in |
| Chain Pitch | 1.5 in |
| Chain No. | 120 |
| Inch/Metric | Inch |
| No. of Teeth | 16 |
| No. of Strands Across | 2 |
| Pitch Diameter | 7.689 in |
| Outside Dia. | 8.441 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Sprocket Style | B |
| Weight | 31.6 LB |

