Skip to content Skip to navigation menu
Finished Bore Sprocket

D100B45 2 15/16

Finished Bore Sprocket
Item #101493203
  • Finished Bore Sprocket for 100 Double Strand Chain
  • 45 Teeth
  • 2 15/16" Bore
Finished Bore Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Finished Bore Sprocket for 100 Double Strand Chain
  • 45 Teeth
  • 2 15/16" Bore

features

  • Reduced downtime for maintenance
  • Increased productivity
  • Lower replacement costs
No. of Strands Across 2
Sprocket Style B
Chain No. 100
Finished Bore 2 15/16 in
No. of Teeth 45
Hardened Teeth Without Hardened Teeth
Chain Pitch 1.25 in
Pitch Diameter 17.92 in
Inch/Metric Inch
Outside Dia. 18.626 in
Material Steel
Weight 103.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison