- Finished Bore Sprocket for 100 Double Strand Chain
- 30 Teeth
- 3 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Outside Dia. | 12.643 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| No. of Teeth | 30 |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 2 |
| Finished Bore | 3 1/8 in |
| Sprocket Style | B |
| Pitch Diameter | 11.959 in |
| Chain No. | 100 |
| Weight | 67.0 LB |

