- Finished Bore Sprocket for 100 Double Strand Chain
- 24 Teeth
- 2 7/16" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Material | Steel |
| Outside Dia. | 10.245 in |
| Pitch Diameter | 9.576 in |
| Chain No. | 100 |
| Chain Pitch | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 24 |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Finished Bore | 2 7/16 in |
| Weight | 43.4 LB |

