- Finished Bore Sprocket for 100 Double Strand Chain
- 14 Teeth
- 2 3/4" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Pitch Diameter | 5.618 in |
| Chain Pitch | 1.25 in |
| No. of Strands Across | 2 |
| Outside Dia. | 6.226 in |
| Finished Bore | 2 3/4 in |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Teeth | 14 |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Chain No. | 100 |
| Weight | 9.52 LB |

