- Finished Bore Sprocket for 100 Double Strand Chain
- 13 Teeth
- 2 1/8" Bore
features
- Reduced downtime for maintenance
- Increased productivity
- Lower replacement costs
| Inch/Metric | Inch |
| Material | Steel |
| No. of Strands Across | 2 |
| Sprocket Style | B |
| Pitch Diameter | 5.224 in |
| Chain No. | 100 |
| Outside Dia. | 5.821 in |
| Finished Bore | 2 1/8 in |
| Chain Pitch | 1.25 in |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 13 |
| Weight | 11.3 LB |

