These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
Low speed
Relatively long center distances
Heavy load
Severe operating conditions
features
Long lasting, heat-treated, solid rollers
Heat-treated pins that are fabricated from high grade steel
Higher horsepower capacity
Built to handle shock loads
Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
Pins & Rollers
Standard
Chain Construction
Cottered
Roller Dia.
3/4 in
Roller Width
3/4 in
Pin Overall Length
1.81 in
Side Bow
No
Chain Pitch
2 1/2 in
Material
Carbon Steel
Chain No.
2100
Pin Diameter
3/8 in
Pin Material
Carbon Steel
Rated Working Load
3,840 lb
Link Plates Thickness
0.187 in
Package Type
10 Foot Box
Link Plates Height
1.15 in
Chain Type
ANSI
Self-Lubricating
No
Duty
Heavy Series
No. of Strands Across
1
Chain Series
2100, 2102
Weight
2.566 LB
EAN or UPC
97039181541
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back