US Tsubaki Inc.
C2060H NT RIV
Double Pitch Riveted Neptune Heavy Conveyor Series Roller Chain
Item #102093609
- #2060 Chain
- 1 Strand
- 1 1/2" Pitch
- Riveted
- Carbon Steel/w Rust Preventative Coating
applications
- Water
- Seawater
- Outdoor conditions
- Heavy load
- Severe operating conditions
features
- Superior rust resistance
- Innovative plating process maintains component hardness and strength
- Chromium-free and environmentally safe
- Thicker link plates for absorbing shock loads
| Material | Carbon Steel w/Rust Preventative Coating |
| Duty | Heavy Series |
| Link Plates Thickness | 1/8 in |
| Self-Lubricating | Yes |
| Chain Type | ANSI |
| Roller Width | 1/2 in |
| Chain Construction | Riveted |
| No. of Strands Across | 1 |
| Pin Overall Length | 1.225 in |
| Pin Diameter | 0.234 in |
| Package Type | 10 Foot Box |
| Chain No. | 2060 |
| Link Plates Height | 0.677 in |
| Pins & Rollers | Standard |
| Side Bow | No |
| Roller Dia. | 0.469 in |
| Chain Series | 2060, 2062, 2068, 2069 |
| Chain Pitch | 1.5 in |
| Rated Working Load | 1410 lbs |
| Pin Material | Carbon Steel |
| Weight | 1.05 LB |
| EAN or UPC | 97039267825 |
