US Tsubaki Inc.
C2052C LAMB100FT
Double Pitch Riveted Lambda Conveyor Series Roller Chain
Item #101672000
- #2050 Chain
- 1 Strand
- 1 1/4" Pitch
- Cottered
- Carbon Steel/w Rust Preventative Coating
applications
- Packaging
- Food processing
features
- Lube-free drive chain
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Perfect for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Oil-impregnated bushings minimize chain elongation
- Ideal when lubrication is impractical or impossible
| Chain Construction | Cottered |
| Pin Overall Length | 0.878 in |
| Link Plates Thickness | 0.08 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.591 in |
| Chain No. | 2050 |
| Duty | Standard-Duty |
| Self-Lubricating | Yes |
| Pins & Rollers | Oversize Rollers |
| Chain Pitch | 1.25 in |
| Roller Dia. | 3/4 in |
| Package Type | 100 Foot Reel |
| Material | Carbon Steel w/Rust Preventative Coating |
| Pin Diameter | 0.2 in |
| Pin Material | Nickle Plated |
| Rated Working Load | 970 lbs |
| Chain Type | ANSI |
| Side Bow | No |
| Roller Width | 3/8 in |
| Chain Series | 2050, 2052, 2058, 2059 |
| Weight | 0.93 LB |
| EAN or UPC | 97039633255 |
