US Tsubaki Inc.
C2050NT RIV
Double Pitch Riveted Neptune Conveyor Series Roller Chain
Item #101544804
- #2050 Chain
- 1 Strand
- 1 1/4" Pitch
- Riveted
- Carbon Steel/w Rust Preventative Coating
applications
- Water
- Seawater
- Outdoor conditions
features
- Superior rust resistance
- Innovative plating process maintains component hardness and strength
- Chromium-free and environmentally safe
| Pin Overall Length | 0.878 in |
| Rated Working Load | 970 lbs |
| Self-Lubricating | Yes |
| Pin Material | Carbon Steel |
| Link Plates Thickness | 0.08 in |
| Material | Carbon Steel w/Rust Preventative Coating |
| Chain Pitch | 1.25 in |
| Duty | Standard-Duty |
| Pin Diameter | 0.2 in |
| No. of Strands Across | 1 |
| Package Type | 10 Foot Box |
| Roller Dia. | 0.4 in |
| Chain Construction | Riveted |
| Pins & Rollers | Standard |
| Chain Series | 2050, 2052, 2058, 2059 |
| Chain No. | 2050 |
| Link Plates Height | 0.591 in |
| Side Bow | No |
| Roller Width | 3/8 in |
| Chain Type | ANSI |
| Weight | 0.59 LB |
| EAN or UPC | 97039267603 |
