- #2040 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Carbon Steel
description
- These chains provide a high quality conveying medium for material handling equipment, road building machinery, farming implements, baking, packaging and bottling equipment.
applications
- Low speed
- Moderate load
- Relatively long center distances
features
- Long-lasting, heat-treated rollers
- Lube groove on inner surface of bushing improves wear life
- Pins are fabricated from high grade steel, then heat-treated
- Ring-coined connecting links have same fatigue strength as base chain providing improved capacity
- Higher horsepower capacity
- Built to handle shock loads
| Self-Lubricating | No |
| Link Plates Height | 0.472 in |
| Pin Diameter | 0.156 in |
| Material | Carbon Steel |
| Roller Width | 0.312 in |
| Link Plates Thickness | 0.06 in |
| Pin Material | Carbon Steel |
| Rated Working Load | 595 lbs |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Chain Series | 2040, 2042, 2048, 2049 |
| Side Bow | No |
| Roller Dia. | 0.312 in |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.717 in |
| Package Type | 100 Foot Reel |
| Chain No. | 2040 |
| Pins & Rollers | Standard |
| Chain Pitch | 1 in |
| Duty | Standard-Duty |
| Weight | 0.396 LB |
| EAN or UPC | 97039213563 |

