US Tsubaki Inc.
C2040NT RIV100FT
Double Pitch Riveted Neptune Conveyor Series Roller Chain
Item #101673812
- #2040 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Carbon Steel
applications
- Water
- Seawater
- Outdoor conditions
features
- Superior rust resistance
- Innovative plating process maintains component hardness and strength
- Chromium-free and environmentally safe
| Link Plates Height | 0.472 in |
| Pin Diameter | 0.156 in |
| Chain Construction | Riveted |
| Side Bow | No |
| Material | Carbon Steel |
| No. of Strands Across | 1 |
| Pin Material | Carbon Steel |
| Duty | Standard-Duty |
| Rated Working Load | 595 lbs |
| Chain Type | ANSI |
| Chain Series | 2040, 2042, 2048, 2049 |
| Pins & Rollers | Standard |
| Chain Pitch | 1 in |
| Link Plates Thickness | 0.06 in |
| Roller Width | 0.312 in |
| Roller Dia. | 0.312 in |
| Package Type | 100 Foot Reel |
| Self-Lubricating | Yes |
| Pin Overall Length | 0.717 in |
| Chain No. | 2040 |
| Weight | 0.38 LB |
| EAN or UPC | 97039267443 |
