US Tsubaki Inc.
C2040C LAMB100FT
Double Pitch Riveted Lambda Conveyor Series Roller Chain
Item #101656425
- #2040 Chain
- 1 Strand
- 1" Pitch
- Riveted
- Carbon Steel
applications
- Packaging
- Food processing
features
- Oil-impregnated bushings minimize chain elongation
- Perfect for applications where lubrication is difficult or impossible
- Outstanding performance in temperatures up to 302 °F
- Lube-free drive chain
- Maintenance-free design
- Utilizes specially coated pins and oil-impregnated bushings
- Ideal when lubrication is impractical or impossible
| Chain No. | 2040 |
| Side Bow | No |
| Link Plates Height | 0.472 in |
| Chain Type | ANSI |
| Pin Material | Carbon Steel |
| Roller Dia. | 0.312 in |
| Rated Working Load | 595 lbs |
| Roller Width | 0.312 in |
| Package Type | 100 Foot Reel |
| Self-Lubricating | Yes |
| No. of Strands Across | 1 |
| Pin Overall Length | 0.717 in |
| Link Plates Thickness | 0.06 in |
| Pins & Rollers | Standard |
| Chain Pitch | 1 in |
| Chain Series | 2040, 2042, 2048, 2049 |
| Material | Carbon Steel |
| Pin Diameter | 0.156 in |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Weight | 0.396 LB |
| EAN or UPC | 97039632999 |
