- General Purpose Cam Clutch
- 4.92 in Outside Dia
- 79.35 mm Bore
- 1025 ft lb Torque Capacity
| Torque Capacity | 1025 lb/ft |
| Drag Torque | 0.288 ft lb |
| Inch/Metric | Inch |
| Outside Dia. | 4.92 in |
| Type | General Purpose |
| Weight | 6.0 LB |
| EAN or UPC | 97039957863 |
| Torque Capacity | 1025 lb/ft |
| Drag Torque | 0.288 ft lb |
| Inch/Metric | Inch |
| Outside Dia. | 4.92 in |
| Type | General Purpose |
| Weight | 6.0 LB |
| EAN or UPC | 97039957863 |