- General Purpose Cam Clutch
- 4.33 in Outside Dia
- 56.11 mm Bore
- 907 ft lb Torque Capacity
| Drag Torque | 0.21 ft lb |
| Torque Capacity | 907 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 4.33 in |
| Type | General Purpose |
| Weight | 4.0 LB |
| EAN or UPC | 97039689436 |
| Drag Torque | 0.21 ft lb |
| Torque Capacity | 907 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 4.33 in |
| Type | General Purpose |
| Weight | 4.0 LB |
| EAN or UPC | 97039689436 |