- General Purpose Cam Clutch
- 3.936 in Outside Dia
- 56.11 mm Bore
- 578 ft lb Torque Capacity
| Drag Torque | 0.21 ft lb |
| Outside Dia. | 3.936 in |
| Type | General Purpose |
| Inch/Metric | Inch |
| Torque Capacity | 578 lb/ft |
| Weight | 3.1 LB |
| EAN or UPC | 97039689429 |
| Drag Torque | 0.21 ft lb |
| Outside Dia. | 3.936 in |
| Type | General Purpose |
| Inch/Metric | Inch |
| Torque Capacity | 578 lb/ft |
| Weight | 3.1 LB |
| EAN or UPC | 97039689429 |