- General Purpose Cam Clutch
- 3.543 in Outside Dia
- 56.11 mm Bore
- 578 ft lb Torque Capacity
| Type | General Purpose |
| Drag Torque | 0.214 ft lb |
| Torque Capacity | 578 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 3.543 in |
| Weight | 2.3 LB |
| EAN or UPC | 97039957856 |
| Type | General Purpose |
| Drag Torque | 0.214 ft lb |
| Torque Capacity | 578 lb/ft |
| Inch/Metric | Inch |
| Outside Dia. | 3.543 in |
| Weight | 2.3 LB |
| EAN or UPC | 97039957856 |