- General Purpose Cam Clutch
- 3.346 in Outside Dia
- 46.76 mm Bore
- 405 ft lb Torque Capacity
| Inch/Metric | Inch |
| Type | General Purpose |
| Torque Capacity | 405 lb/ft |
| Outside Dia. | 3.346 in |
| Drag Torque | 0.15 ft lb |
| Weight | 2.2 LB |
| EAN or UPC | 97039689412 |
| Inch/Metric | Inch |
| Type | General Purpose |
| Torque Capacity | 405 lb/ft |
| Outside Dia. | 3.346 in |
| Drag Torque | 0.15 ft lb |
| Weight | 2.2 LB |
| EAN or UPC | 97039689412 |