- General Purpose Cam Clutch
- 3.149 in Outside Dia
- 46.76 mm Bore
- 405 ft lb Torque Capacity
| Torque Capacity | 405 lb/ft |
| Drag Torque | 0.148 ft lb |
| Inch/Metric | Inch |
| Type | General Purpose |
| Outside Dia. | 3.149 in |
| Weight | 2.1 LB |
| EAN or UPC | 97039957849 |
| Torque Capacity | 405 lb/ft |
| Drag Torque | 0.148 ft lb |
| Inch/Metric | Inch |
| Type | General Purpose |
| Outside Dia. | 3.149 in |
| Weight | 2.1 LB |
| EAN or UPC | 97039957849 |