- General Purpose Cam Clutch
- 2.834 in Outside Dia
- 42.09 mm Bore
- 280 ft lb Torque Capacity
| Type | General Purpose |
| Inch/Metric | Inch |
| Drag Torque | 0.148 ft lb |
| Outside Dia. | 2.834 in |
| Torque Capacity | 280 lb/ft |
| Weight | 1.8 LB |
| EAN or UPC | 97039957832 |
| Type | General Purpose |
| Inch/Metric | Inch |
| Drag Torque | 0.148 ft lb |
| Outside Dia. | 2.834 in |
| Torque Capacity | 280 lb/ft |
| Weight | 1.8 LB |
| EAN or UPC | 97039957832 |