- General Purpose Cam Clutch
- 2.44 in Outside Dia
- 32.77 mm Bore
- 177 ft lb Torque Capacity
| Outside Dia. | 2.44 in |
| Torque Capacity | 177 lb/ft |
| Type | General Purpose |
| Inch/Metric | Inch |
| Drag Torque | 0.148 ft lb |
| Weight | 1.5 LB |
| EAN or UPC | 97039957825 |
| Outside Dia. | 2.44 in |
| Torque Capacity | 177 lb/ft |
| Type | General Purpose |
| Inch/Metric | Inch |
| Drag Torque | 0.148 ft lb |
| Weight | 1.5 LB |
| EAN or UPC | 97039957825 |