- General Purpose Cam Clutch
- 1.574 in Outside Dia
- 16.51 mm Bore
- 40 ft lb Torque Capacity
| Drag Torque | 0.074 ft lb |
| Inch/Metric | Inch |
| Outside Dia. | 1.574 in |
| Type | General Purpose |
| Torque Capacity | 40 lb/ft |
| Weight | 0.6 LB |
| EAN or UPC | 97039957795 |
| Drag Torque | 0.074 ft lb |
| Inch/Metric | Inch |
| Outside Dia. | 1.574 in |
| Type | General Purpose |
| Torque Capacity | 40 lb/ft |
| Weight | 0.6 LB |
| EAN or UPC | 97039957795 |