
- Backstopping Cam Clutch
- 7.48 in Outside Dia
- 80 mm Bore
- 3467 ft lb Torque Capacity
Outside Dia. | 7.48 in |
Torque Capacity | 3467 lb/ft |
Type | Backstopping |
Inch/Metric | Inch |
Weight | 23.0 LB |
EAN or UPC | 97039684790 |

Outside Dia. | 7.48 in |
Torque Capacity | 3467 lb/ft |
Type | Backstopping |
Inch/Metric | Inch |
Weight | 23.0 LB |
EAN or UPC | 97039684790 |