- Backstopping Cam Clutch
- 7.48 in Outside Dia
- 75 mm Bore
- 3467 ft lb Torque Capacity
| Outside Dia. | 7.48 in |
| Type | Backstopping |
| Torque Capacity | 3467 lb/ft |
| Inch/Metric | Inch |
| Weight | 23.0 LB |
| EAN or UPC | 97039684783 |
| Outside Dia. | 7.48 in |
| Type | Backstopping |
| Torque Capacity | 3467 lb/ft |
| Inch/Metric | Inch |
| Weight | 23.0 LB |
| EAN or UPC | 97039684783 |