- Backstopping Cam Clutch
- 4.646 in Outside Dia
- 25 mm Bore
- 1062 ft lb Torque Capacity
| Type | Backstopping |
| Outside Dia. | 4.646 in |
| Inch/Metric | Inch |
| Torque Capacity | 1062 lb/ft |
| Weight | 9.0 LB |
| EAN or UPC | 97039816924 |
| Type | Backstopping |
| Outside Dia. | 4.646 in |
| Inch/Metric | Inch |
| Torque Capacity | 1062 lb/ft |
| Weight | 9.0 LB |
| EAN or UPC | 97039816924 |