- Backstopping Cam Clutch
- 3.268 in Outside Dia
- 20 mm Bore
- 159 ft lb Torque Capacity
| Outside Dia. | 3.268 in |
| Inch/Metric | Inch |
| Torque Capacity | 159 lb/ft |
| Type | Backstopping |
| Weight | 2.3 LB |
| EAN or UPC | 97039684714 |
| Outside Dia. | 3.268 in |
| Inch/Metric | Inch |
| Torque Capacity | 159 lb/ft |
| Type | Backstopping |
| Weight | 2.3 LB |
| EAN or UPC | 97039684714 |